Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Ton Hand Chain Hoist with Overload Protection

  • Mfr # CH05-OL

  • Zoro # G822432680


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Includes
User Manual and Test Certificate
Housing Depth
13.39 in
Load Capacity
0.5 Ton
Cord Length
10 ft
Number of Falls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH05-OL
Zoro #
G822432680
UPC #
-
Country of Origin
China

Dimensions

Housing Depth
13.39 in
Cord Length
10 ft
Housing Width
4.65 in

Details

Includes
User Manual and Test Certificate
Load Capacity
0.5 Ton
Number of Falls
1
Item
Hand Chain Hoist - OL
Chain Material
Steel
Standards
ASME B30.16
Hook Opening
0.91 in

Description

1/2 Ton (1,000 lb.) Manual Chain Hoist with 10 ft. Electro Coated load chain. 8 ft. Galvanized Hand Chain. Features Overload Protection. Swivel top and bottom Hook. Notched Safety Hooks. Zinc Components. ASME B30.16 Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.