
One and a Half Ton Lever Hoist with Overload Protection
Mfr # LH15-OL
Zoro # G422432684
product price: $550.99
/ea
Free Shipping & Returns
Key Features
Chain Length
10 ft
Hook Opening
1.42 in
Load Capacity
1.5 Ton
Material
Steel
Includes
User Manual and Test Certificate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH15-OL
Zoro #
G422432684
UPC #
-
Country of Origin
China
Dimensions
Chain Length
10 ft
Details
Hook Opening
1.42 in
Load Capacity
1.5 Ton
Material
Steel
Item
Lever Hoist - OL
Includes
User Manual and Test Certificate
Standards
ASME B30.21
Description
Lever Chain Hoist, 3,000 lb. (1 1/2 Ton), 10 Ft. Lift. Electro Coated load chain. Features Overload Protection. Notched Safety Hooks and 360° Rotating Top and Bottom Hook. Load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements. 1 Chain Fall Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.