Zoro Homepage

One Ton Hand Chain Hoist with Overload Protection

  • Mfr # CH10-OL

  • Zoro # G722432681


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Includes
User Manual and Test Certificate
Number of Falls
1
Chain Material
Steel
Housing Depth
14.80 in
Housing Width
6.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH10-OL
Zoro #
G722432681
UPC #
-
Country of Origin
China

Dimensions

Housing Depth
14.80 in
Housing Width
6.30 in
Cord Length
10 ft

Details

Includes
User Manual and Test Certificate
Number of Falls
1
Chain Material
Steel
Item
Hand Chain Hoist - OL
Load Capacity
1 Ton
Standards
ASME B30.16
Hook Opening
1.06 in

Description

1 Ton (2,000 lb) Manual Chain Hoist with 10 ft. Electro Coated load chain. 8 ft. Galvanized Hand Chain. Features Overload Protection. Swivel top and bottom Hook. Notched Safety Hooks. Zinc Components. ASME B30.16 Compliant.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.