
Six Ton Lever Hoist with Overload Protection
Mfr # LH60-OL
Zoro # G322432685
product price: $1,369.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
6 Ton
Standards
ASME B30.21
Chain Length
10 ft
Includes
User Manual and Test Certificate
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH60-OL
Zoro #
G322432685
UPC #
-
Country of Origin
China
Dimensions
Chain Length
10 ft
Details
Load Capacity
6 Ton
Item
Lever Hoist - OL
Standards
ASME B30.21
Includes
User Manual and Test Certificate
Material
Steel
Hook Opening
1.89 in
Description
Lever Chain Hoist, 12,000 lb. (6 Ton), 10 Ft. Lift. Electro Coated load chain. Features Overload Protection. Notched Safety Hooks and 360° Rotating Top and Bottom Hook. Load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements. 1 Chain Fall Line
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.