
Three Ton Hand Chain Hoist with Overload Protection
Mfr # CH30-OL
Zoro # G222432686
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Number of Falls
2
Housing Depth
19.69 in
Load Capacity
3 Ton
Hook Opening
1.50 in
Chain Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH30-OL
Zoro #
G222432686
UPC #
-
Country of Origin
China
Dimensions
Housing Depth
19.69 in
Cord Length
10 ft
Housing Width
7.95 in
Details
Number of Falls
2
Load Capacity
3 Ton
Hook Opening
1.50 in
Chain Material
Steel
Item
Hand Chain Hoist - OL
Includes
User Manual and Test Certificate
Standards
ASME B30.16
Description
3 Ton (6,000 lb.) Manual Chain Hoist with 10 ft. Electro Coated load chain. 8 ft. Galvanized Hand Chain. Features Overload Protection. Swivel top and bottom Hook. Notched Safety Hooks. Zinc Components. ASME B30.16 Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.