Zoro Homepage

Three Ton Lever Hoist with Overload Protection

  • Mfr # LH30-OL

  • Zoro # G222432679


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Chain Length
10 ft
Hook Opening
1.50 in
Load Capacity
3 Ton
Includes
User Manual and Test Certificate
Standards
ASME B30.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH30-OL
Zoro #
G222432679
UPC #
-
Country of Origin
China

Dimensions

Chain Length
10 ft

Details

Hook Opening
1.50 in
Load Capacity
3 Ton
Includes
User Manual and Test Certificate
Standards
ASME B30.21
Material
Steel
Item
Lever Hoist - OL

Description

Lever Chain Hoist, 6,000 lb. (3 Ton), 10 Ft. Lift. Electro Coated load chain. Features Overload Protection. Notched Safety Hooks and 360° Rotating Top and Bottom Hook. Load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements. 1 Chain Fall Line

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.