Zoro Homepage

Motor Run Capacitor, 45 MFD, 4-1/4 In. H

  • Mfr # P225-725-0002

  • Zoro # G7518061


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
45
Capacitor Voltage
370V AC
Capacitor Shape
Round
Overall Height
4 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P225-725-0002
Zoro #
G7518061
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 9/32 in
Overall Width
1 3/4 in
Case Height
3 3/4 in
Diameter
1 3/4 in
Overall Depth
1 3/4 in
Terminal Tab Width
1/4 in

Description

Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 45 MFD, Overall Height 3/4 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.