Shop BISON GEAR & ENGINEERING

Motor Run Capacitor, 50 MFD, 3-2/5 In. H

  • Mfr # P225-730-0001
  • Zoro # G8491095

product price: 
$
75.15
/ea

Key Features

Motor Capacitor Type
Motor Run Capacitor
Capacitor Voltage
370V AC
Capacitor Shape
Round
Overall Height
4 1/4 in
Case Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P225-730-0001
Zoro #
G8491095
UPC #
-
Country of Origin
United States
Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
50 MFD
Capacitor Voltage
370V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Hz
60 Hz
For Use With
Right Angle Gearmotors
Max. Power Factor
0.1
Starts per Hour
20
EIA UL Base
P
Includes
Mounting Hardware
Cover Material
Steel
Standards
ROHS Compliant, UL Recognized
Item
Motor Run Capacitor
Voltage
370V AC
Max. Temperature
70 Degrees C
Min. Temperature
-40 Degrees C
Frequency
60 Hz
Number of Terminals
2
Connection Type
Quick Connect
Terminal Gender
Male
Capacitor Voltage (Merch)
370V AC
Product Type
Run Capacitor

Dimensions

Overall Height
4 1/4 in
Diameter
2 1/8 in
Case Height
3 3/4 in
Overall Depth
1 3/4 in
Terminal Tab Width
1/4 in

Description

Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 50 MFD, Overall Height 4 1/4 in, Case Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.