Powerstar AC Gearmotor, 168RPM, 230/460V

  • Mfr # 027-725K0010

  • Zoro # G9653318


product price:  $1,064.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Application
Light Industrial, Light to Medium Conveying
Overall Length
15.37 in
Rotation
CW/CCW
Shaft Orientation
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027-725K0010
Zoro #
G9653318
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15.37 in
Overall Width
4.64 in
Output Shaft Diameter
1 in
Overall Height
4.22 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Application
Light Industrial, Light to Medium Conveying
Rotation
CW/CCW
Shaft Orientation
Right Angle
Gear Ratio
10:1
Phase
Three
Lubrication
Semi-Fluid Grease
Housing Material
Aluminum
Maximum Torque
60 in-lb
IP Rating
IP54
Motor Duty Class
Continuous
Operating Voltage
230/400-460V AC
Number of Stages
3
Frequency
90 Hz
Motor Enclosure
Totally Enclosed Fan-Cooled
Input Horsepower
0.2 hp
Full Load Current
1.05/0.65 A
Features
Higher Torque Capability, Quieter Operation, Unmatched Energy Efficiency, Upto 4X more Efficient than Traditional Technology Right Angle Gearmotors
Housing Material Finish
Clear Coated
Mounting Orientation
Any Angle
Maximum Output Speed
167.8 RPM

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 60 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/400-460V AC, Gear Ratio 10:1, Shaft Orientation Right Angle, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.