Zoro Homepage
This item is Discontinued.
Bison Gear & Engineering Speed Reducer, C-Face, Parallel, 79:1 060-881-2079FPM

Speed Reducer, C-Face, Parallel, 79:1 (Discontinued)

  • Mfr # 060-881-2079FPM
  • Zoro # G9511266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060-881-2079FPM
Zoro #
G9511266
UPC #
845171008246
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Overall Length
8.69"
Dimension F
7/16-14
Dimension D
2.5 in
Dimension B
4.875 in
Dimension BD
6.64 in
Dimension H
3 in
Dimension L
2.13 in
Dimension A
8.19 in
Output Shaft Height
3 in
Dimension K
6.64 in
Dimension DD
3 in
Dimension W
1/4 SQ. X 1.5 LG
Dimension d
0.63
Dimension M
8.69 in
Dimension BW
8.69 in
Dimension C
7.13 in
Dimension U
1 in
Output Shaft Dia.
1 in
Dimension Tt
0.4375 in
Dimension V
2.13 in

Details

Item
Parallel Shaft Gear Reducer
Nominal Ratio
79:1
Input RPM
1725 rpm
Nominal Output RPM
22 RPM
Standards
NEMA 56c
Frame
56c
Mounting
Any Position
Speed Reducer Type
C-Face
Max. Output Torque
1,195 in-lb
Single/Double Output/Universal
Single Output
Housing Material
Die Cast Aluminum
Bearings
Ball/Needle
Overhung Load
1,165 lb
Reducer Model No.
060-881-2079FPM
Output Torque @ 1/3 HP
855 in-lb
Gear Type
Helical/Spur
Shaft Orientation
Parallel
Rotation
Reversible
Number of Stages
3
Lubrication
Permanent Heavy Duty Gear Oil
Max. Input HP
0.5 hp
Output Torque @ 1/4 HP
642 in-lb
Gear Material
Steel
Output Torque @ 1/2 HP
1,195 in-lb
Finish
Gloss Black Powder Coated
Base
Included
Seal Type
Single Lip
Pinion Material
Hardened Steel
Duty
Continuous
Solid/Hollow Output Shaft
Solid
Nominal Output rpm
22 rpm

Description

Speed Reducer, Gear Type Helical/Spur, Rotation Reversible, Gear Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.