Variable Frequency AC Chassis, 15/230ACV

  • Mfr # 170-503-0002

  • Zoro # G9654648


product price:  $471.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.3 in
Overall Width
3.7 in
Overall Height
2.12 in
Full Load Current
2.4 A
Operating Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
170-503-0002
Zoro #
G9654648
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.3 in
Overall Width
3.7 in
Overall Height
2.12 in

Details

Item
Variable Frequency AC Chassis
Full Load Current
2.4 A
Operating Voltage
115/230V AC
Product Type
PWM AC Chassis

Description

Variable Frequency AC Chassis, Product Type PWM AC Chassis, Overall Length 4.3 in, Full Load Current 2.4 A, Operating Voltage 115/230V AC, Overall Height 2.12 in, Overall Width 3.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.