VW Replacement Unit, 10RPM, 90V

  • Mfr # 021Q607-0167

  • Zoro # G9654690


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9.86 in
Overall Height
5.5 in
Overall Width
3.62 in
Standards
RoHS Compliant
Full Load Current
0.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021Q607-0167
Zoro #
G9654690
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.86 in
Overall Height
5.5 in
Overall Width
3.62 in

Details

Item
VW Replacement Unit,10RPM,90V
Standards
RoHS Compliant
Full Load Current
0.6 A
IP Rating
IP10

Description

VW Replacement Unit,10RPM,90V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.