Zoro Homepage

VW Replacement Unit, 30RPM, 115V

  • Mfr # 013Q207-0052

  • Zoro # G9654018


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.7 in
Overall Length
9.29 in
Standards
RoHS Compliant
Overall Width
4.75 in
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013Q207-0052
Zoro #
G9654018
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.7 in
Overall Length
9.29 in
Overall Width
4.75 in

Details

Item
VW Replacement Unit,30RPM,115V
Standards
RoHS Compliant
Frequency
60 Hz
IP Rating
IP10
Full Load Current
2.6 A

Description

VW Replacement Unit,30RPM,115V, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.