Zoro Homepage

808C Electrical Box Cover; 4 x .50 x 6.5 In.

  • Mfr # HO440395

  • Zoro # G409947064


product price: $15.95
/ea

Key Features

Box Type
Outlet
Overall Length
6-1/2 in
Overall Width
4 in
Overal Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO440395
Zoro #
G409947064
UPC #
747216220920
Country of Origin
China

Dimensions

Overall Length
6-1/2 in
Overall Width
4 in
Overal Depth
1/2 in

Details

Item
Box Cover
Box Type
Outlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.