Bissell 1899863 4.4 amp Crosswave Corded Wet & Dry Vacuum; Green - 11 lbs

  • Mfr # 1899863

  • Zoro # G604108505


product price:  $339.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1899863
Zoro #
G604108505
UPC #
11120230505
Country of Origin
China

Description

The CrossWave wet dry vacuum is a revolutionary, all-in-one, multi-surface cleaning system that vacuums and washes floors at the same time. With a Dual-Action Brush Roll rotating at 3,000 RPM.

Features
  • 4.4 amp Crosswave Corded Wet & Dry Vacuum
  • Color: Green
  • Height: 46"
  • Width: 12"
  • Depth: 10-1/2"
  • Cord Length: 25'
  • Amps: 4.4 amps
  • Collection Type: Bagless
  • Filtration Type: Standard
  • Brush Type: Roll
  • Surface Type: Area Rugs and Hard Floors
  • Corded or Cordless: Corded
Specifications
  • Capacity: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.