This item is Discontinued.

Bissell Bissell Homecare International 1003585 8A CleanView Bagless Corded Rewind Pet Vacuum Multi-Level Cleaner 1003585

This item is Discontinued.

Bissell

Bissell Homecare International 1003585 8A CleanView Bagless Corded Rewind Pet Vacuum Multi-Level Cleaner (Discontinued)

Mfr # 1003585
Zoro # G703907221
UPC # 11120246339
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1003585
Zoro #
G703907221
UPC #
11120246339
Country of Origin
China

Description

CleanView Rewind Pet is a powerful, yet lightweight machine that maximizes the pickup of pet hair and debris in so many ways. First, its Triple Action Brush Roll works to loosen, lift and remove embedded pet hair and dirt from multiple surfaces across the home. Then, with its combined Scatter-Free Technology, hard floor cleaning is made easy with confident cleaning of troublesome messes. Plus, edge-to-edge cleaning means the bristles sweep dirt out of edges and corners, making cleaning those hard-to-reach areas a cinch. With the simple push of the Automatic Cord Rewind button, the 25' power cord quickly wraps itself back into the machine. Specialized pet tools are kept close by while cleaning with on-board storage. CleanView Rewind Pet is a perfect fit for homes of all types of floors and surfaces - and of course, pets.

Specifications
  • Surface Height Settings: 5
  • Dirt Cup Capacity: 1 liter
  • Adjustable Height: Manual
  • Accessories: Combination/Stair Tools
  • Height: 46 in.
  • Surface Type: All Surface
  • Width: 14 in.
  • Depth: 13 in.
  • Hose Length: 6 ft.
  • Brush Type: Triple Action
  • Filtration Type: Multi-level
  • Cord Length: 25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.