Zoro Homepage

Carpet Extractor

  • Mfr # BGSS1481

  • Zoro # G203528551


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Solution Tank Capacity
0.75 gal
Power Source
120V
Cleaning Path
6 in
Recovery Tank Capacity
0.75 gal
Vacuum Motor
1 Stage, 1.1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGSS1481
Zoro #
G203528551
UPC #
011120224191
Country of Origin
China

Dimensions

Cord Length
20 ft
Tank Size
0.75 gal
Power Cord Length
20 ft.

Details

Item
Portable Carpet Spotter
Solution Tank Capacity
0.75 gal
Power Source
120V
Cleaning Path
6 in
Recovery Tank Capacity
0.75 gal
Vacuum Motor
1 Stage, 1.1 hp
Voltage
120
Features
Largest Capacity Portable Cleaner, Removes Deep Down Dirt and Stains, Superior Suction
Vacuum Filtration Type
Standard
Current
5.7 A
Application
Auto, Carpet, Stairs, Upholstery
Vacuum Pickup Type
Dry
Plug Type
Three Prong
Vacuum Power Source
Corded

Description

Carpet Extractor, Recovery Tank Capacity 0.75 gal, Deck Style Not Applicable, Brush Speed - Maximum Not Applicable, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 6 in, Includes Not Applicable, Style Not Applicable, Solution Tank Capacity 0.75 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Brush Pressure - Maximum Not Applicable, Brush Speed - Minimum Not Applicable, Cord Length 20 ft, Current 5.7 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.