Shop BISSELL
See all product information
Create Account
CLEANVIEW Upright Vacuum Cleaner, Washable Filter, 25 ft L Cord, Black with Cobalt Blue
- Mfr # 3832
- Zoro # G223562757
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Includes
Pet Tool and 2-in-1 Dusting Brush/Crevice Tool
Cleaning Path
13 in
Power Cord Length
25 ft
Filter Type
Washable
Amps
8 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3832
- Zoro #
- G223562757
- UPC #
- 011120273717
- Country of Origin
- Indonesia
- Includes
- Pet Tool and 2-in-1 Dusting Brush/Crevice Tool
- Cleaning Path
- 13 in
- Filter Type
- Washable
- Amps
- 8 A
Dimensions
- Power Cord Length
- 25 ft
Description
Tackle messes with the powerful combination of the Triple Action brush roll and scatter-free technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.