Zoro Homepage

12 in Quick Change Pad, 10.5 gal Dry Wt, Quick Change Connection, Green, Microfiber

  • Mfr # BGST1566

  • Zoro # G3101220


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Headband Size
12 in
Mop Head Color
Green
Handle Color
Green/Yellow
Mop Connection Type
Quick Change
Mop Head Material
Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGST1566
Zoro #
G3101220
UPC #
011120225983
Country of Origin
China

Dimensions

Headband Size
12 in
Handle Length
22 in
Head Width
10"
Head Length
12-1/2 in
Mop Head Width
13 in
Maximum Handle Length
22 in

Details

Mop Head Color
Green
Handle Color
Green/Yellow
Mop Connection Type
Quick Change
Mop Head Material
Microfiber
Handle Material
Aluminum
Mop Style
Quick Change
Mop Type
Pad
Item
Pad
Launderable
Yes
Color
Green
Includes
Built In Easy Scrubber, Mop,3 Mop Pads
Style
Quick Change
Connection Type
Quick Change
Material
Plastic
Handle Included
Yes
For Use With
Mfr. No. 2032633-PK3, 20332634-PK3
Dry Weight
10.5 gal.
Color Coding System
No
Series
Steam Mop
Features
Built-In Scrubber, Digital Steam Control
Product Type
Spray Mop
Includes Reservoir
Yes
Compatible Manufacturer Part Number
2032633-PK3, 20332634-PK3
Reservoir Capacity
15 oz
Includes Handle
Yes

Description

Steam Mop Kit, Product Type Spray Mop, Mop Connection Type Quick Change, Mop Head Material Microfiber, Handle Material Aluminum, Mop Head Width 12 1/2 in, Launderable Yes, Mop Head Color White, Includes Reservoir Yes, Reservoir Capacity 15 oz, Dry Weight 10.5 gal, Compatible Grainger Part Number 42PD21, Compatible Manufacturer Part Number 2032633-PK3, 20332634-PK3, Connection Thread Type Not Applicable, Series Steam Mop, Includes Scrubby Pad, (2) Soft Pads, (3) Washable Microfiber Mop Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.