Shop BISSELL COMMERCIAL
See all product information
Create Account
120VAC Canister Vacuum
- Mfr # BGC3000
- Zoro # G3101080
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Length
17 in
Width
11 1/2 in
Average Brush Life
More Than 150 hr
Hose Dia.
1-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BGC3000
- Zoro #
- G3101080
- UPC #
- 811827021341
- Country of Origin
- China
Dimensions
- Length
- 17 in
- Width
- 11 1/2 in
- Hose Dia.
- 1-1/2"
- Power Cord Length
- 30 ft
- Height
- 19 1/2 in
- Hose Length
- 6 ft.
- Length (Straight Wireway)
- 17 in
Details
- Item
- Canister Vacuum
- Voltage
- 120V AC
- Average Brush Life
- More Than 150 hr
- Sound Level dBA
- 40
- Air Flow
- 132 cfm
- Includes
- Rug, Floor Tool with Swivel Neck and Rear Wheels, Upholstery Tool with Slide-On Brush, Round Brush, Floor Tool, Crevice Tool and Metal Telescopic Wand
- Net Weight
- 15 lb.
- Series
- Portable
- Standards
- ETL
- Filter Type
- HEPA
- Hz
- 60 Hz
- Number of Motor Stages
- 1
- Tank Material
- Plastic
- Warranty
- 1 yr.
- Amps
- 9.5
- Peak HP
- 1/3
Description
Tank Material Plastic, Number of Motor Stages 1, Voltage 120V AC, Height 19 1/2 in, Length 17 in, Width 11 1/2 in, Average Brush Life More Than 150 hr, Power Cord Length 30 ft, Includes Rug, Floor Tool with Swivel Neck and Rear Wheels, Upholstery Tool with Slide-On Brush, Round Brush, Floor Tool, Crevice Tool and Metal Telescopic Wand, Standards ETL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.