BISSELL COMMERCIAL Cloth Bag, Standard Commercial Vacuum

  • Mfr # BG102

  • Zoro # G9494642


product price:  $354.42
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
16"
Air Flow
105 cfm
Sound Level dBA
Not Rated
Vacuum Capacity
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG102
Zoro #
G9494642
UPC #
011120164756
Country of Origin
China

Dimensions

Power Cord Length
50 ft
Width
17 in
Length
15 in
Height
47 in
Hood Height
3-1/2"
Height Adjustment
Manual 6-Position
Head Height Adjustment
6-Position
Cleaning Path Width
16 in

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
16"
Air Flow
105 cfm
Sound Level dBA
Not Rated
Vacuum Capacity
2 gal
Item
Upright Vacuum
Vacuum Bag Type
Bagged
Warranty
1 yr.
Voltage
120 V
Light
No
Net Weight
16.5 lb.
Handle
Ergonomic
Filter Type
Standard
Attachments
Not Included
Includes
Magnetic Bar, Nonstick Shakeout Dust Bag
Furniture Guard
Yes
Plug
3-Wire
Amps
7.25
Standards
ETL
Sound Level
Not Rated
Weight
16.5 lb
Vacuum Filtration Type
Standard
Vacuum Pickup Type
Dry
Vacuum Collection Type
Reusable Bag
Current
7.2 A
Vacuum Power Source
Corded
Power
870 W
Vacuum Air Flow
105 cfm

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bag, Vacuum Capacity 2 gal, Vacuum Filtration Type Standard, Filter Efficiency standard, Vacuum Pickup Type Dry, Cleaning Path Width 16 in, Vacuum Air Flow 105 cfm, Sound Level 77 dB, Weight 16.5 lb, Motor Efficiency Type Brushed, Power 870 W, Current 7.2 A, Frequency 60 Hz, Voltage 120V AC, Height 47 in, Length 15 in, Width 17 in, Head Height Adjustment 6-Position, Power Cord Length 50 ft, Series Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.