BISSELL COMMERCIAL Paper Bag Advanced Fine Filtration Vacuum

  • Mfr # BGU8000

  • Zoro # G9503304


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
13"
Air Flow
96 cfm
Sound Level dBA
Not Rated
Vacuum Capacity
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGU8000
Zoro #
G9503304
UPC #
811827021006
Country of Origin
China

Dimensions

Power Cord Length
40 ft
Width
14 1/4 in
Length
35 in
Height
7 1/2 in
Hood Height
2-1/2"
Height Adjustment
Automatic
Cleaning Path Width
13 in

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
13"
Air Flow
96 cfm
Sound Level dBA
Not Rated
Vacuum Capacity
2 gal
Item
Upright Vacuum
Amps
4
Warranty
1 yr.
Net Weight
8 lb.
Attachments
Not Included
Light
No
Furniture Guard
Yes
Handle
Ergonomic
Vacuum Bag Type
Bagged
Filter Type
Standard
Plug
3-Wire
Voltage
120 V
Includes
Disposable Bag
Standards
ETL
Sound Level
Not Rated
Power
480 W
Vacuum Pickup Type
Dry
Weight
8 lb
Vacuum Collection Type
Disposable Bag
Vacuum Filtration Type
Standard
Current
4 A
Vacuum Air Flow
96 cfm
Vacuum Power Source
Corded

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bag, Vacuum Capacity 2 gal, Vacuum Filtration Type Standard, Filter Efficiency standard, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 96 cfm, Sound Level 78 dB, Weight 8 lb, Motor Efficiency Type Brushed, Power 480 W, Current 4 A, Frequency 60 Hz, Voltage 120V AC, Height 7 1/2 in, Length 35 in, Width 14 1/4 in, Head Height Adjustment Not Applicable, Power Cord Length 40 ft, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.