This item is Discontinued.

Bissell Commercial BISSELL COMMERCIAL Paper Bag, High Efficiency Upright Vacuum BGUPRO18T

BISSELL COMMERCIAL Paper Bag, High Efficiency Upright Vacuum (Discontinued)

  • Mfr # BGUPRO18T
  • Zoro # G9503356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGUPRO18T
Zoro #
G9503356
UPC #
011120053005
Country of Origin
China

Dimensions

Power Cord Length
46 ft
Width
18 in
Length
10 1/2 in
Height Adjustment
Manual 4-Position
Height
47 1/2 in
Hood Height
2-3/4"
Head Height Adjustment
4-Position
Cleaning Path Width
18 in

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
18"
Air Flow
95 cfm
Sound Level dBA
67 dBA
Vacuum Capacity
1 1/2 gal
Item
Upright Vacuum
Furniture Guard
Yes
Plug
3-Wire
Amps
9.6
Voltage
120 V
Light
No
Warranty
1 yr.
Attachments
Included
Vacuum Bag Type
Bagged
Handle
Ergonomic
Filter Type
Standard
Net Weight
19 lb.
Includes
Crevice Tool, Dusting Brush, Upholstery Brush
Standards
MET
Vacuum Air Flow
95 cfm
Sound Level
67 dB
Vacuum Pickup Type
Dry
Weight
19 lb
Vacuum Collection Type
Disposable Bag
Vacuum Filtration Type
Standard
Power
1,000 W
Current
9.6 A
Vacuum Power Source
Corded

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 18 in, Vacuum Air Flow 95 cfm, Sound Level 67 dB, Weight 19 lb, Power 1,000 W, Current 9.6 A, Voltage 120 V, Height 47 1/2 in, Length 10 1/2 in, Width 18 in, Head Height Adjustment 4-Position, Power Cord Length 46 ft, Includes Crevice Tool, Dusting Brush, Upholstery Brush, Standards MET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.