Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Bonnet, 12 in.

  • Mfr # 437.053BG

  • Zoro # G3101108


product price: $20.49
/ea

Key Features

Material
Terry Cloth
Size
12"
Pad/Brush Size
12 in
For Use With
Mfr. No. BGEM-9000
Block Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437.053BG
Zoro #
G3101108
UPC #
-
Country of Origin
Germany

Dimensions

Size
12"
Pad/Brush Size
12 in
Block Size
12 in
Diameter
12 in
Thickness
1/2"

Details

Material
Terry Cloth
Item
Carpet Bonnet
For Use With
Mfr. No. BGEM-9000
Color
White
Shape
Round
Application
Mop Head for Picking Up Dirt On Vinyl, Linoleum, Laminate, Ceramic Tile, and Other Bare Floors, Use On Low Pile Carpet with Dry Shampoo for Dry Cleaning Low Pile Carpets
Product Type
Carpet Bonnet
Attachment Type
Quick Change
Compatible with Manufacturer Part Number
BGEM8500, BGEM9000

Description

Carpet Bonnet, Color White, Diameter 12 in, Material Terry Cloth, Product Type Carpet Bonnet, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Round, Compatible Grainger Part Number 42PD23, Thickness 1/2 In., Application Mop Head for Picking Up Dirt On Vinyl, Linoleum, Laminate, Ceramic Tile, and Other Bare Floors, Use On Low Pile Carpet with Dry Shampoo for Dry Cleaning Low Pile Carpets, Compatible with Manufacturer Part Number BGEM8500, BGEM9000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.