Zoro Homepage

Carpet Cleaner, 128oz, Bottle, 9 to 9.8 pH

  • Mfr # 31B6

  • Zoro # G1686006


product price: $35.55
/ea

Key Features

Recommended Dilution
1:10
pH
9 to 9.8
Size
128 oz
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
For Use With
Carpet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31B6
Zoro #
G1686006
UPC #
011120059236
Country of Origin
United States

Dimensions

Size
128 oz
Container Size
1 gal

Details

Item
Carpet Cleaner
Recommended Dilution
1:10
pH
9 to 9.8
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
For Use With
Carpet
RTU Yield per Container
12.8 gal
Removes
Dirt, Stains
Container Type
Jug
Fragrance
Floral
Standards
EPA Design for The Environment
Minimum Coverage Area
3,000 sq ft
Primary Chemical
Alcohol Ethoxylate, Anionic Polymer, Linear Alcohol Ethoxylate, Sodium Citrate
Rinse Required
Yes
Biodegradable
Yes
VOC Content
0 %
pH Value
Alkaline
Cleaner Form
Liquid
Surfaces for Use On
Carpet
pH Level
9 to 9.8
Nonflammable
Yes
Flash Point
Greater Than 200 Degrees F
NSF Rating
Not Rated
Cleaner Type
Carpet Cleaner
Minimum Drying Time
30 min
Low Foaming
Yes
Maximum Drying Time
1 hr
Base Formula
Water Based
Product Label
Big Green Complete Cleaning Formula for Carpets and Upholstery
Product Series
BigGreen Complete(TM)
Maximum RTU Yield per Container
12.8 gal

Description

Carpet Cleaner, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Alkaline, Fragrance Floral, Product Label Big Green Complete Cleaning Formula for Carpets and Upholstery, Standards EPA Design for The Environment, Base Formula Water Based, Biodegradable Yes, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Low Foaming Yes, Maximum Drying Time 1 hr, Maximum RTU Yield per Container 12.8 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.