Zoro Homepage

Carpet Extractor

  • Mfr # BG10

  • Zoro # G9594112


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Solution Tank Capacity
1.75 gal
Power Source
120V
Pump Pressure
26 psi
Material
polypropylene
Cleaning Path
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG10
Zoro #
G9594112
UPC #
011120059021
Country of Origin
China

Dimensions

Cord Length
25 ft

Details

Item
Walk Behind Carpet Extractor
Solution Tank Capacity
1.75 gal
Power Source
120V
Pump Pressure
26 psi
Material
polypropylene
Cleaning Path
10 1/2 in
Recovery Tank Capacity
1.75 gal
Vacuum Motor
2 Stage
Sound Level
84 dB
Brush Speed
3,200 RPM
Brush Motor
1 1/2 hp
Features
Adjustable Handle, DirtLifter(R) PowerBrush, Easy Clean Brush Roller

Description

Carpet Extractor, Recovery Tank Capacity 1.75 gal, Deck Style Cylindrical, Brush Speed - Maximum Not Applicable, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 10 1/2 in, Includes Not Applicable, Style Not Applicable, Solution Tank Capacity 1.75 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Brush Motor 1.5 hp, Brush Pressure - Maximum Not Applicable, Brush Speed - Minimum 4,000 RPM, Cord Length 25 ft, Features Adjustable Handle, DirtLifter(R) PowerBrush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.