Zoro Homepage

Carpet Sweeper, 8inLx9-1/2inW, ABS Plastic

  • Mfr # BG25

  • Zoro # G9503392


product price: $42.79
/ea

Key Features

Cleaning Path Width
7 1/2 in
Handle Length
41 in
Sweeping Mechanism
Single Brush
Sweeping Mechanism Material
Nylon
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG25
Zoro #
G9503392
UPC #
011120053210
Country of Origin
China

Dimensions

Cleaning Path Width
7 1/2 in
Handle Length
41 in
Height
41 1/2 in
Length
8 in
Width
9 1/2 in

Details

Item
Stick Sweeper
Sweeping Mechanism
Single Brush
Sweeping Mechanism Material
Nylon
Body Material
Plastic
Features
Corner Brushes, Easy Empty Dirt Bin, Soft Rubber Wheels
Cleaning Path
6-1/2"
Includes
Easy Empty Dirt Bin, Corner Brushes, Soft Rubber Wheels
Sweeper Power Source
Manual
Sweeper Product Grouping
Stick Sweeper

Description

Stick Sweeper, Sweeper Power Source Manual, Cleaning Path Width 7 1/2 in, Handle Length 41 in, Sweeping Mechanism Single Brush, Sweeping Mechanism Material Nylon, Body Material Plastic, Height 41 1/2 in, Length 8 in, Width 9 1/2 in, Features Corner Brushes, Easy Empty Dirt Bin, Soft Rubber Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.