Zoro Homepage

Cartridge Filter, 4 in H, Paper

  • Mfr # C2000-3

  • Zoro # G7504872


product price: $12.29
/ea

Key Features

For Vacuum Type
Canister Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Bissell
Fits Vacuum Models
BGC2000
Filtration Type
HEPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2000-3
Zoro #
G7504872
UPC #
811827020917
Country of Origin
China

Dimensions

Length
3 in
Width/Diameter
3 in
Height
4 in

Details

For Vacuum Type
Canister Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Bissell
Fits Vacuum Models
BGC2000
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
Filter Reusability
Reusable
Item
Cartridge Filter
Filter Efficiency
99.95% at 3 micron

Description

Cartridge Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Bissell(R), Fits Vacuum Models BGC2000, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.95 Percent at 3 microns, Filter Material Paper, Filter Reusability Reusable, Height 4 in, Length 3 in, Width/Diameter 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.