Shop BISSELL COMMERCIAL
See all product information
Create Account
Large Area Sweeper, 13.2 gal, 18V
- Mfr # BG677B+
- Zoro # G023353289
product price:Â
$
2,872.99
/ea
Free Shipping & Returns
Key Features
Width
31 in
Compatible Brand
Bissell Commercial
Hopper Capacity
13.2 gal
Series
EasySweep+
Sweeping Mechanism Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG677B+
- Zoro #
- G023353289
- UPC #
- 811827020245
- Country of Origin
- Czechia
Dimensions
- Width
- 31 in
- Fits Chest Size
- 13.2 gallon debris container, Side rollers that make sweeping along walls and ease, Sweeps fine & course dirt, Sweeps wet & dry leaves
Details
- Compatible Brand
- Bissell Commercial
- Hopper Capacity
- 13.2 gal
- Series
- EasySweep+
- Sweeping Mechanism Material
- Fiberglass
- Max. Productivity Area
- 38,000 sq ft
- Voltage
- 18V
- Features
- 13.2 gallon debris container, Side rollers that make sweeping along walls and ease, Sweeps fine & course dirt, Sweeps wet & dry leaves
- Cleaning Path
- 31 in
- Body Material
- Plastic
- Sweeping Mechanism
- Triple Brush
- Item
- Large Area Sweeper
- Power Source - TS Only
- Battery
- Power Source
- Battery
- Power Source - old
- Battery
Description
Sweeping Mechanism Triple Brush, Sweeping Mechanism Material Fiberglass, Body Material Plastic, Width 31 in, Features 13.2 gallon debris container, Side rollers that make sweeping along walls and ease, Sweeps fine & course dirt, Sweeps wet & dry leaves
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.