Zoro Homepage

OEM Replacement Filter

  • Mfr # 2520

  • Zoro # G700690379


product price: $30.25
/ea
Sold in multiples of 10 for $302.50

Key Features

Nominal Filter Size
16 x 14 x 2
Nominal Height
16 in
Nominal Width
14 in
Nominal Depth
2 in
For Use With
Mfr. No. 2479, Mfr. No. 24791
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520
Zoro #
G700690379
UPC #
011120246933
Country of Origin
China

Dimensions

Nominal Filter Size
16 x 14 x 2
Nominal Height
16 in
Nominal Width
14 in
Nominal Depth
2 in

Details

For Use With
Mfr. No. 2479, Mfr. No. 24791
Item
Air Filter
Frame Included
Yes
Media Area
1.5 sq ft
Filter Rating (Microns)
0.3 micron
Media Material
Activated Carbon
Filter Efficiency
100 %
Standards
UL Listed
Number of Filters
1
Compatible Manufacturer Model Number
2479, 24791, 2479B
Filter Type
Carbon
Filters Down To
0.3 micron
Filter Layer Type
Carbon
Includes Frame
Frame Included

Description

Air Filter, Filter Type Carbon, Compatible Grainger Part Number 60WT26, Compatible Manufacturer Model Number 2479, 24791, 2479B, Number of Filters 1, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 2 in, Nominal Height 16 in, Nominal Width 14 in, Filters Down To 0.3 micron, Filter Efficiency 100 Percent, Includes Frame Frame Included, Media Area 1.5 sq ft, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.