Zoro Homepage

Commercial Steam Cleaner,

  • Mfr # BGST500T

  • Zoro # G811918584


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Steam Production
4.17 lb/hr
Voltage
120 V
Solution Tank Capacity
0.39 gal
Operating Time
45 min
Wattage
1,500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGST500T
Zoro #
G811918584
UPC #
811827020948
Country of Origin
China

Dimensions

Cord Length
8 ft

Details

Item
Corded Steam Cleaner
Steam Production
4.17 lb/hr
Voltage
120 V
Solution Tank Capacity
0.39 gal
Operating Time
45 min
Wattage
1,500 W
Water Tank Capacity
50 fl oz
Operating Temperature - Minimum
290 Degrees F
Power Source
Corded
Product Type
Commercial Steam Cleaner
Filling Requirements
Single Tank
Boiler Capacity
0.39 gal
Cleaning Type
Steam Only
Operating Temperature - Maximum
290 Degrees F
Boiler Tank Material
Stainless Steel
Electrical Phase
Single-Phase
Water Tank Material
Stainless Steel
Cleaning Path
10 in
Current
12.5 A
Operating Pressure - Maximum
1,200 psi

Description

Commercial Steam Cleaner, Steam Production 4.17 lb/hr, Water Tank Capacity 50 fl oz, Voltage 120V AC, Wattage 1,500 W, Temperature at Tip 212 Degrees F, Operating Time 45 min, Solution Tank Capacity 0.39 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.