Triple Brush Push Power Sweeper, 38 in.
Mfr # BG697
Zoro # G3775768
product price: $2,399.95
/ea
Free Shipping & Returns
Key Features
Hopper Capacity
13.2 gal
Length
47 in
Side Broom Size
16"
Style
Walk Behind
Body Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG697
Zoro #
G3775768
UPC #
811827020252
Country of Origin
Taiwan, Province of China
Dimensions
Length
47 in
Side Broom Size
16"
Width
38 in
Brush Width
18-1/2"
Height
12 in
Details
Item
Walk Behind Sweeper
Hopper Capacity
13.2 gal
Style
Walk Behind
Body Material
Polyethylene
Cleaning Path
38"
Max. Productivity
39,000 sq. ft./hr.
Frame Materials
Steel
Power Source
12V
Number of Brushes
3
Includes
Battery, Lubricant Spray
Features
Triple Brush System
Sweeper Power Source
Battery-Operated
Sweeping Mechanism
Triple Brush
Sweeper Product Grouping
Walk Behind Sweeper
Description
Walk Behind Sweeper, Sweeper Power Source Battery-Operated, Sweeping Mechanism Triple Brush, Sweeping Mechanism Material Fiberglass, Body Material Polyethylene, Height 12 in, Length 47 in, Width 38 in, Features Triple Brush System, Includes Battery, Lubricant Spray
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.