Upright Vacuum

  • Mfr # BG102H

  • Zoro # G9503322


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
16"
Air Flow
105 cfm
Sound Level dBA
Not Rated
Vacuum Capacity
2 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BG102H
Zoro #
G9503322
UPC #
011120164749
Country of Origin
China

Dimensions

Power Cord Length
50 ft
Width
17 in
Length
15 in
Hood Height
3-1/2"
Height
47 in
Height Adjustment
Manual 6-Position
Cleaning Path Width
16 in
Head Height Adjustment
6-Position

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
16"
Air Flow
105 cfm
Sound Level dBA
Not Rated
Vacuum Capacity
2 gal
Item
Upright Vacuum
Warranty
1 yr.
Furniture Guard
Yes
Handle
Ergonomic
Net Weight
17 lb.
Voltage
120 V
Filter Type
HIGH EFFICIENCY
Amps
7.25
Attachments
Not Included
Includes
Disposable Filter Bag, Magnetic Bar
Vacuum Bag Type
Bagged
Light
No
Plug
3-Wire
Standards
ETL
Vacuum Power Source
Corded
Vacuum Pickup Type
Dry
Vacuum Collection Type
Disposable Bag
Current
7.2 A
Weight
17 lb
Vacuum Filtration Type
Standard
Sound Level
Not Rated
Power
870 W
Vacuum Air Flow
105 cfm

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bag, Vacuum Capacity 2 gal, Vacuum Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Pickup Type Dry, Cleaning Path Width 16 in, Vacuum Air Flow 105 cfm, Sound Level 76 dB, Weight 17 lb, Motor Efficiency Type Brushed, Power 870 W, Current 7.2 A, Frequency 60 Hz, Voltage 120V AC, Height 47 in, Length 15 in, Width 17 in, Head Height Adjustment 6-Position, Power Cord Length 50 ft, Series Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.