Zoro Homepage

Vacuum Bag, 18 in H, Cloth

  • Mfr # 240125

  • Zoro # G7512511


product price: $187.99
/ea
Free Shipping & Returns

Key Features

For Vacuum Type
Upright Vacuum
Bag Material
Cloth
Bag Reusability
Reusable
Fits Vacuum Brand
Bissell
Filter Efficiency
99.95% at 3 microns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240125
Zoro #
G7512511
UPC #
811827023048
Country of Origin
China

Dimensions

Length
24 in
Width/Diameter
15 in
Height
18 in

Details

Item
Vacuum Bag
For Vacuum Type
Upright Vacuum
Bag Material
Cloth
Bag Reusability
Reusable
Fits Vacuum Brand
Bissell
Filter Efficiency
99.95% at 3 microns
Ply Count
1-Ply
Bag Pickup Type
Dry
Bag Product Grouping
Vacuum Bag
Bag Filtration Type
Standard
Fits Vacuum Models
Mfr. No. BG-CC28

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell(R), Fits Vacuum Models BG-CC28, Bag Filtration Type Standard, Filter Efficiency 99.95 Percent at 3 microns, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 18 in, Length 24 in, Width/Diameter 15 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.