Zoro Homepage

Vacuum Bag, 6 in H, Cloth

  • Mfr # 2031986

  • Zoro # G7511662


product price: $10.39
/ea

Key Features

Ply Count
1-Ply
Bag Pickup Type
Dry
Length
14 in
Width/Diameter
6 in
Bag Filtration Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2031986
Zoro #
G7511662
UPC #
811827023024
Country of Origin
China

Dimensions

Length
14 in
Width/Diameter
6 in
Height
6 in

Details

Item
Vacuum Bag
Ply Count
1-Ply
Bag Pickup Type
Dry
Bag Filtration Type
Standard
Fits Vacuum Models
Mfr. No. BG1001
Bag Reusability
Reusable
Bag Material
Cloth
Bag Product Grouping
Vacuum Bag
Filter Efficiency
99.97% at 3 microns
Fits Vacuum Brand
Bissell
For Vacuum Type
Backpack Vacuum

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Bissell(R), Fits Vacuum Models BG1001, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 3 microns, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 6 in, Length 14 in, Width/Diameter 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.