Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bag, 6 in H, Cloth

  • Mfr # 6031985

  • Zoro # G7509955


product price: $9.79
/ea

Key Features

Bag Pickup Type
Dry
Length
12 in
Bag Reusability
Reusable
Bag Filtration Type
Standard
Ply Count
1-Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6031985
Zoro #
G7509955
UPC #
811827023031
Country of Origin
China

Dimensions

Length
12 in
Height
6 in
Width/Diameter
6 in

Details

Item
Vacuum Bag
Bag Pickup Type
Dry
Bag Reusability
Reusable
Bag Filtration Type
Standard
Ply Count
1-Ply
Bag Material
Cloth
Filter Efficiency
99.97% at 3 microns
For Vacuum Type
Backpack Vacuum
Fits Vacuum Brand
Bissell
Fits Vacuum Models
Mfr. No. BG1006
Bag Product Grouping
Vacuum Bag

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Bissell(R), Fits Vacuum Models BG1006, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 3 microns, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 6 in, Length 12 in, Width/Diameter 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.