Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bag, 8 1/2 in H, Cloth

  • Mfr # 2037857

  • Zoro # G7508530


product price: $27.79
/ea

Key Features

Bag Reusability
Reusable
Bag Pickup Type
Dry
Ply Count
1-Ply
Bag Product Grouping
Vacuum Bag
Width/Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2037857
Zoro #
G7508530
UPC #
811827021082
Country of Origin
China

Dimensions

Width/Diameter
2 in
Height
8 1/2 in
Length
9 1/2 in

Details

Item
Vacuum Bag
Bag Reusability
Reusable
Bag Pickup Type
Dry
Ply Count
1-Ply
Bag Product Grouping
Vacuum Bag
Fits Vacuum Brand
Bissell
Bag Filtration Type
Standard
Fits Vacuum Models
Mfr. No. BG100
Filter Efficiency
99.95% at 3 microns
Bag Material
Cloth
For Vacuum Type
Upright Vacuum

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell(R), Fits Vacuum Models BG100, Bag Filtration Type Standard, Filter Efficiency 99.95 Percent at 3 microns, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 8 1/2 in, Length 9 1/2 in, Width/Diameter 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.