Zoro Homepage

Vacuum Bag, Cloth Filter, 10 PK

  • Mfr # BGPK10PRO14DW

  • Zoro # G9494667


product price: $29.69
/pk 10, $2.97/ea

Key Features

Material
Paper
Filter Type
Cloth Filter
Vacuum Product Grouping
Bagged Upright Vacuum
Includes
(10) Bags
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGPK10PRO14DW
Zoro #
G9494667
UPC #
811827020108
Country of Origin
China

Dimensions

Height
2 in
Width
8-1/2"
Length
6 in
Width/Diameter
8 1/2 in

Details

Material
Paper
Filter Type
Cloth Filter
Vacuum Product Grouping
Bagged Upright Vacuum
Item
Vacuum Bag
Includes
(10) Bags
For Use With Mfr. Model Number
CDV156B
For Use With
Mfr. No. BGUPRO14T, BGUPRO18T
Fits Vacuum Models
BGUPRO14T, BGUPRO18T
Fits Vacuum Brand
Bissell Commercial
For Vacuum Type
Upright Vacuum
Bag Filtration Type
Standard
Bag Product Grouping
Vacuum Bag
Filter Efficiency
99.97%
Ply Count
2-Ply
Bag Pickup Type
Dry
Bag Material
Paper
Bag Reusability
Non-Reusable

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell(R), Fits Vacuum Models BGUPRO14T, BGUPRO18T, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 2 in, Length 6 in, Width/Diameter 8 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.