Zoro Homepage

Vacuum Bag, Disposable, 4 PK

  • Mfr # BG-44

  • Zoro # G9503207


product price: $16.19
/pk 4, $4.05/ea

Key Features

Filter Type
Disposable
Vacuum Product Grouping
Bagged Upright Vacuum
Type
Multi-Ply, Non-reusable, Cloth
Height
8 1/2 in
Length
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-44
Zoro #
G9503207
UPC #
011120167597
Country of Origin
China

Dimensions

Height
8 1/2 in
Length
12 1/4 in
Width
12.2"
Width/Diameter
8 1/2 in

Details

Filter Type
Disposable
Vacuum Product Grouping
Bagged Upright Vacuum
Type
Multi-Ply, Non-reusable, Cloth
Item
Vacuum Bag
For Use With Mfr. Model Number
CDV156B
For Use With
Mfr. No. BG101H, BG102H
Fits Vacuum Models
BG101H, BG102H
Bag Product Grouping
Vacuum Bag
Bag Reusability
Non-Reusable
Filter Efficiency
99.97%
Ply Count
2-Ply
Bag Material
Cloth
For Vacuum Type
Upright Vacuum
Bag Pickup Type
Dry
Bag Filtration Type
Standard
Fits Vacuum Brand
Bissell Commercial

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell(R), Fits Vacuum Models BG101H, BG102H, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent, Bag Material Cloth, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 8 1/2 in, Length 12 1/4 in, Width/Diameter 8 1/2 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.