Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bag, Multi-Ply, 10 PK

  • Mfr # BGPKBP10.10QT

  • Zoro # G9494685


product price: $17.09
/pk 10, $1.71/ea

Key Features

Material
Cloth
Bag Type
Multi-Ply
Vacuum Product Grouping
Backpack Vacuum Cleaners
Type
Non-Reusable
For Use With
Mfr. No. BGPRO10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGPKBP10.10QT
Zoro #
G9494685
UPC #
011120168105
Country of Origin
China

Dimensions

Height
2 in
Length
9 3/4 in
Width
9-3/4"
Width/Diameter
8 in

Details

Material
Cloth
Bag Type
Multi-Ply
Vacuum Product Grouping
Backpack Vacuum Cleaners
Type
Non-Reusable
Item
Vacuum Bag
For Use With
Mfr. No. BGPRO10A
For Use With Mfr. Model Number
CDV156B
Fits Vacuum Models
BGPRO10A
Bag Pickup Type
Dry
Bag Material
Cloth
Bag Filtration Type
Standard
Bag Product Grouping
Vacuum Bag
Bag Reusability
Non-Reusable
Ply Count
2-Ply
Fits Vacuum Brand
Bissell Commercial
For Vacuum Type
Backpack Vacuum
Filter Efficiency
99.97%

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Bissell(R), Fits Vacuum Models BGPRO10A, Bag Filtration Type Standard, Filter Efficiency Not Applicable, Bag Material Cloth, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 2 in, Length 9 3/4 in, Width/Diameter 8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.