Vacuum Bag, Multi-Ply, Cloth Filter, 25 PK
Mfr # PKBG25
Zoro # G9503277
product price: $57.39
/pk 25, $2.30/eaKey Features
Reusable
Non-reusable
Material
Cloth
Bag Type
Multi-Ply
Filter Type
Cloth Filter
Vacuum Product Grouping
Bagged Upright Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKBG25
Zoro #
G9503277
UPC #
811827020023
Country of Origin
China
Dimensions
Height
13 1/4 in
Width
12"
Length
7 in
Width/Diameter
13 1/4 in
Details
Reusable
Non-reusable
Material
Cloth
Bag Type
Multi-Ply
Filter Type
Cloth Filter
Vacuum Product Grouping
Bagged Upright Vacuum
Item
Vacuum Bag
For Use With
Mfr. No. BGU5500
Includes
(25) Bags
Fits Vacuum Brand
Bissell
Bag Reusability
Non-Reusable
Bag Material
Cloth
Bag Product Grouping
Vacuum Bag
Fits Vacuum Models
BGU5500; BGU6000
Bag Pickup Type
Dry
Bag Filtration Type
Standard
Ply Count
2-Ply
For Vacuum Type
Upright Vacuum
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell(R), Fits Vacuum Models BGU5500, BGU6000, Bag Filtration Type Standard, Filter Efficiency Not Applicable, Bag Material Cloth, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 13 1/4 in, Length 7 in, Width/Diameter 13 1/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.