Zoro Homepage

Vacuum Bag, Multi-Ply, HEPA, 10 PK

  • Mfr # BGPKPRO1418HEPA

  • Zoro # G9503261


product price: $41.39
/pk 10, $4.14/ea

Key Features

Reusable
Non-reusable
Material
Cloth
Bag Type
Multi-Ply
Filter Type
HEPA
Vacuum Product Grouping
Bagged Upright Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGPKPRO1418HEPA
Zoro #
G9503261
UPC #
743808401876
Country of Origin
China

Dimensions

Length
12 in
Width
2-1/2"
Height
5 in
Width/Diameter
5 in

Details

Reusable
Non-reusable
Material
Cloth
Bag Type
Multi-Ply
Filter Type
HEPA
Vacuum Product Grouping
Bagged Upright Vacuum
Item
Vacuum Bag
For Use With
Mfr. No. BGUPRO14T, BGUPRO18T
Efficiency
High Efficiency
Includes
(10) Bags
Bag Material
Cloth
Fits Vacuum Brand
Bissell
For Vacuum Type
Upright Vacuum
Bag Pickup Type
Dry
Filter Efficiency
99.97% at 0.3 microns
Fits Vacuum Models
BGUPRO14T and BGUPRO18T
Bag Reusability
Non-Reusable
Bag Filtration Type
Standard
Ply Count
2-Ply
Bag Product Grouping
Vacuum Bag

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell(R), Fits Vacuum Models BGUPRO14T, BGUPRO18T, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 microns, Bag Material Cloth, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 5 in, Length 12 in, Width/Diameter 5 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.