Vacuum Bag, Multi-Ply, HIGH FILTRATION DISPOSABLE BAG, 6 PK

  • Mfr # BG151803

  • Zoro # G9503295


product price:  $16.99
/pk 6, $2.83/ea

Key Features

Reusable
Non-reusable
Material
Cloth
Bag Type
Multi-Ply
Filter Type
HIGH FILTRATION DISPOSABLE BAG
Vacuum Product Grouping
Backpack Vacuum Cleaners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG151803
Zoro #
G9503295
UPC #
011120167825
Country of Origin
China

Dimensions

Length
8 in
Width
9-1/2"
Height
3 1/4 in
Width/Diameter
3 1/4 in

Details

Reusable
Non-reusable
Material
Cloth
Bag Type
Multi-Ply
Filter Type
HIGH FILTRATION DISPOSABLE BAG
Vacuum Product Grouping
Backpack Vacuum Cleaners
Item
Vacuum Bag
Includes
(6) Bags
For Use With
Mfr. No. BG1001
Efficiency
High Efficiency
Bag Product Grouping
Vacuum Bag
Ply Count
2-Ply
Fits Vacuum Brand
Bissell
Bag Pickup Type
Dry
Bag Reusability
Non-Reusable
Filter Efficiency
99.97% at 0.3 microns
Bag Material
Cloth
For Vacuum Type
Backpack Vacuum
Fits Vacuum Models
BG1001
Bag Filtration Type
Standard

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Bissell(R), Fits Vacuum Models BG1001, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 microns, Bag Material Cloth, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 3 1/4 in, Length 8 in, Width/Diameter 3 1/4 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.