Vacuum Bag, Paper, Cloth Filter, 25 PK
Mfr # BGPK25COMP9DW
Zoro # G9494676
product price: $44.19
/pk 25, $1.77/eaKey Features
Reusable
Non-reusable
Material
Paper
Bag Type
Paper
Filter Type
Cloth Filter
Vacuum Product Grouping
Canister Vacuums
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGPK25COMP9DW
Zoro #
G9494676
UPC #
811827020184
Country of Origin
China
Dimensions
Length
8 in
Height
5 1/2 in
Width
10-1/4"
Width/Diameter
5 1/2 in
Details
Reusable
Non-reusable
Material
Paper
Bag Type
Paper
Filter Type
Cloth Filter
Vacuum Product Grouping
Canister Vacuums
Item
Vacuum Bag
For Use With
Mfr. No. BGCOMP9H
Includes
(25) Bags
Fits Vacuum Brand
Bissell
Ply Count
2-Ply
For Vacuum Type
Canister Vacuum
Bag Pickup Type
Dry
Bag Filtration Type
Standard
Fits Vacuum Models
BGCOMP9H
Bag Product Grouping
Vacuum Bag
Bag Reusability
Non-Reusable
Bag Material
Paper
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Bissell(R), Fits Vacuum Models BGCOMP9H, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 5 1/2 in, Length 8 in, Width/Diameter 5 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.