Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bags, 10 PK

  • Mfr # U1500-PK10

  • Zoro # G008091526


product price: $22.99
/pk 10, $2.30/ea

Key Features

Height
15 in
Length
4 in
Width/Diameter
2 in
Bag Product Grouping
Vacuum Bag
Ply Count
2 ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1500-PK10
Zoro #
G008091526
UPC #
811827023758
Country of Origin
Italy

Dimensions

Height
15 in
Length
4 in
Width/Diameter
2 in

Details

Item
Vacuum Bag
Bag Product Grouping
Vacuum Bag
Ply Count
2 ply
Fits Vacuum Models
BGU1500T, BGU1800T
Fits Vacuum Brand
Bissell
Filter Efficiency
99.97% at 0.3 microns
Bag Filtration Type
Standard
Bag Material
Paper
Bag Pickup Type
Dry
For Vacuum Type
Upright Vacuum
Bag Reusability
Non-Reusable

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell(R), Fits Vacuum Models BGU1500T, BGU1800T, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 15 in, Length 4 in, Width/Diameter 2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.