Zoro Homepage

Vacuum Hose, 120 in L, Plastic, Black

  • Mfr # 30G3

  • Zoro # G9508536


product price: $70.79
/ea

Key Features

Hose Dia.
1-1/2"
Color
Black
Material
Plastic
Hose Length
10 ft.
Includes
Upholstery Tool and Storage Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G3
Zoro #
G9508536
UPC #
011120030228
Country of Origin
China

Dimensions

Hose Dia.
1-1/2"
Hose Length
10 ft.

Details

Color
Black
Material
Plastic
Item
Vacuum Hose
Includes
Upholstery Tool and Storage Bag
For Use With
Mfr. No. BG10

Description

Vacuum Hose,120 in L,Plastic,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.