CrossWave 0.1 gal Corded Upright Stick Wet/Dry Vacuum Tool Only 4.4 amps 120 V
- Mfr # 4111
- Zoro # G600537569
Key Features
Specifications
Details
- MFR #
- 4111
- Zoro #
- G600537569
- UPC #
- 11120279160
- Country of Origin
- China
- Amps
- 4.4
- Weight
- 11 lb
Dimensions
- Power Cord Length
- 25 ft
Description
Vacuum and wash floors at the same time with the all-in-one Bissell CrossWave multi-surface cleaner. Safe for use on tile, sealed wood floors, laminate, linoleum, rubber floor mats, pressed wood floors, area rugs and more. Two-Tank Technology keeps clean water and formula separate from the dirty water so, unlike mopping, only fresh formula and water touches your floors. A combination of the Dual-Action Brush Roll (that rotates at 3000 RPM) and innovative multi-surface cleaning solution means CrossWave multi-surface cleaner performs better than a sponge mop and bucket in less time.
- • Dual action brush roll - innovative gentle clean microfiber and nylon brush scrubs and picks up dry debris at the same time
- • Swivel steering - Maneuver easily across your floors with swivel steering
- • Cleans with innovative multi-surface solution with a fresh spring breeze scent
- • SmartClean Fingertip Controls - Fingertip controls allow you to easily switch between hard floor and area rug cleaning
- •
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.