Shop BISSELL
See all product information
Create Account
Homecare 92N0 Natural Sweep
- Mfr # 92N0
- Zoro # G304124133
product price:Â
$
58.75
/ea
Key Features
Body Material
Plastic
Height
43.3 in
Length
10-1/2 in
Features
Lightweight, PVC-free, Eco-friendly; Recycled
Width
9-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92N0
- Zoro #
- G304124133
- UPC #
- 11120008104
- Country of Origin
- China
Dimensions
- Height
- 43.3 in
- Length
- 10-1/2 in
- Width
- 9-1/2 in
Details
- Item
- Floor Sweeper
- Body Material
- Plastic
- Features
- Lightweight, PVC-free, Eco-friendly; Recycled
Description
Natural Sweep -No Accessories. Natural Sweep Carpet & Bare Floor Cordless Sweeper, New Heavy Duty Stainless Steel Construction, Dual Brush System For Superior Carpet & Floor Pick Up, Automatically Adjusts To All Floor Surfaces, Twin Dirt Pans, Double Brush Action, 4 Corner Brushes, Updated Styling, Earth Friendly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.