Shop BISSELL
See all product information
Create Account
Homecare International 255255 32 oz Pet Stain & Odor Formula Remover
- Mfr # 255255
- Zoro # G204144149
product price:Â
$
53.85
/ea
Key Features
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255255
- Zoro #
- G204144149
- UPC #
- 11120252378
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Item
- Pet Stain & Odor Eliminator
Description
Features
- Pet stain & odor formula remover
- For carpets & upholstery with scotchgard
- 2 times concentrated formula deep cleans & resists stains
- Removes tough odors
- Tracked in dirt
- Dander & other soils
- Safe for use in all deep cleaning machines/extractors
- Capacity: 32 oz
- Country of Origin: United States of America
- Weight: 14.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.