Homecare International 255256 32 oz Spot & Stain Formula
- Mfr # 255256
- Zoro # G804144105
product price:Â
$
43.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255256
- Zoro #
- G804144105
- UPC #
- 11120167719
- Country of Origin
- United States
Description
Features
- Spot & stain formula
- For portables with febreze
- Spring & renewal scent
- 2 times concentrated formula specially formulated for fast
- Effective deep cleaning of stains & small high traffic areas
- For use only in all bissell compacts
- Little green clean machine
- Spot lifters & spotbot
- Capacity: 32 oz
- Country of Origin: United States of America
- Weight: 14.85 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.